Shop All Automotive Switches
Siemens
Safety Switch, General Duty, 3 Phase
Mfr # GNF322A
Zoro # G2209637
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- NEMA Enclosure Type 1
- Material of Construction Steel
- Number of Wires 3
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GNF322A
- Zoro # G2209637
- UPC # 804766753329
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Width | 4 in |
Depth | 6 in |
Height | 9 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 0 to 9 3/4 inches |
Description
Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 6 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 9 in, Horsepower @ 240V AC 10 hp, Horsepower @ 600V AC 7 1/2 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Strut Tamer Ii Extreme With Stand (6637-ST)
- A & I PRODUCTS CabCAM Cable, Coiled 14" x8" x4" (A-CC523)
- LISLE Torx Tamperproof Bit, T-15, 1/4" Hex (26020)
- TITAN BIT SET 61 PIECE (TL16061)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NA)
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF221RA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NRA)
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF222A)
- SIEMENS Safety Switch, General Duty, 3 Phase (GNF321A)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NRA)
- STANDARD IGNITION CRUISE CONTROL SWITCH (CCA1083)
- Siemens Automotive Switches