Shop All Automotive Switches
Siemens
Safety Switch, General Duty, 3 Phase
Mfr # GNF321A
Zoro # G2210538
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Phase Three
- Number of Wires 3
- Voltage 240V AC
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GNF321A
- Zoro # G2210538
- UPC # 804766753367
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Height | 7 in |
Depth | 6 in |
Width | 4 in |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Depth | 6 - 12 inches |
Enclosure Height | 0 to 9 3/4 inches |
Description
Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 6 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 7 in, Horsepower @ 240V AC 7 1/2 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 15-17 COLORADO/CANYON CREW CAB HDX XTREME BOARDS-TEXTURED BLACK (56-24015)
- VELVAC Wide Angle Flat Mirror (704032)
- UNIVERSAL AIR COND Acura 93-9 Expansion Valve, Ex10006C (EX10006C)
- PRIMEFIT 0-300 PSI 1/4" NPT Pressure Gauge (Bottom Mount) (PG300B14)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NRA)
- SIEMENS Safety Switch, General Duty, 2 Phase (GF221NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NRA)
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF221RA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NA)
- MTD Switch-Seat Nc/Nc (725P05058)
- Siemens Automotive Switches