Shop All Automotive Switches
Siemens
Safety Switch, General Duty, 3 Phase
Mfr # GF322NRA
Zoro # G2209777
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 4
- HP 15 hp @ 240V AC
- Amps AC 60 A
- Metallic / Non-Metallic Metallic
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # GF322NRA
- Zoro # G2209777
- UPC # 804766753466
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Width | 4 in |
Height | 10 in |
Depth | 7 in |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Depth | 6 - 12 inches |
Enclosure Height | 10 to 19 3/4 inches |
Description
Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class R, Class T, Height 10 in, Horsepower @ 240V AC 15 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Truck Brake Spring Plier, Gray, Heavy Duty (7069A)
- SWOBBIT PRODUCTS Quick Dry Water Blade 14" (SW21414)
- GROTE Battery Cables, 2/0 Ga, 21", Red (84-9587)
- PERKO Bi-Color Bow Light Chrome Plated (0227DP0CHR)
- SIEMENS Safety Switch, General Duty, 2 Phase (GF221NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NRA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GNF322A)
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF221RA)
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF222A)
- PAI Switch, Low Pressure, A/C, 1/4Nc (LST-3633)
- Siemens Automotive Electrical