Shop All Automotive Switches
Siemens
Safety Switch, Fusible, 60 A, Steel
Mfr # GF322NA
Zoro # G2209768
original price:
$136.33
5% off
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- IP Rating Not Rated
- Number of Wires 4
- Height 10 in
- For Use With Class H, R, T Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # GF322NA
- Zoro # G2209768
- UPC # 804766753480
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Width | 4 in |
Height | 10 in |
Depth | 7 in |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 10 to 19 3/4 inches |
Enclosure Depth | 6 - 12 inches |
Description
Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class R, Class T, Height 10 in, Horsepower @ 240V AC 15 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 32 ISO Viscosity (M001000903)
- BANDO Auto Serpentine Belt, 8Pk1045 (8PK1045)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 90 gal. (354-5-02)
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-1/2 in. (RS5471)
- SIEMENS Safety Switch, Fusible, 30 A, Steel (GF221NA)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (GNF322A)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF222NA)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF322NRA)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (GNF222A)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (LNF222RA)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- Siemens Automotive Electrical