Shop All Automotive Switches
Siemens
Safety Switch, General Duty, 3 Phase
Mfr # GF321NRA
Zoro # G2209603
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- IP Rating Not Rated
- Amps AC 30 A
- For Use With Class H, R, T Fuse
- Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GF321NRA
- Zoro # G2209603
- UPC # 804766753503
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Depth | 6 in |
Width | 4 in |
Height | 9 in |
Enclosure Height | 0 to 9 3/4 inches |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Depth | 6 - 12 inches |
Description
Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 6 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class R, Class T, Height 9 in, Horsepower @ 240V AC 7 1/2 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 55563 (55563)
- MONROE Monroe OESpectrum Light Truck Shock Absorber - Rear, 37361 (37361)
- QUICKCABLE Clamp Crimp, Neg, 6 Gauge, PK5 (4006-005N)
- SEACHOICE Stainless Steel Bow Eye (33631)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NRA)
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF222A)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NA)
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF221RA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GNF322A)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-483 (US-483)
- Siemens Automotive Switches