Shop All Automotive Switches
Siemens
Safety Switch, General Duty, 2 Phase
Mfr # LNF222RA
Zoro # G2209795
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Enclosure Type 3R
- Height 9 in
- Number of Wires 2
- Protection Method Non-Fusible
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LNF222RA
- Zoro # G2209795
- UPC # 804766784736
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Height | 9 in |
Depth | 6 in |
Width | 4 in |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 0 to 9 3/4 inches |
Enclosure Depth | 6 - 12 inches |
Description
Safety Switch, Contact Form DPST, Current Rating 60 A, Depth 6 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 9 in, Horsepower @ 240V AC 10 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Fin License Plate Screws 6-1.00x20mm 10mm Hx/W/Hd Slot PK50 (10984PK)
- SPECTRA PREMIUM Fuel Tank Sending Unit, Fg119A (FG119A)
- DORMAN Brake Pedal Pad, 20785 (20785)
- AMERICAN FORGE & FOUNDRY Auto Jacks (402SD)
- SIEMENS Safety Switch, General Duty, 3 Phase (GNF322A)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GNF321A)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NRA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NRA)
- INSTALLBAY BY METRA PIN SWITCH MOUNTING BRACKET RIGHT ANGLE (PSBLM)
- Siemens Automotive Switches