Shop All Automotive Switches
Siemens
Safety Switch, Non-Fusible, 60 A, Steel
Mfr # GNF222A
Zoro # G2209953
original price:
$94.67
27% off
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Phase Single
- Duty Standard
- Amps AC 60 A
- Protection Method Non-Fusible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # GNF222A
- Zoro # G2209953
- UPC # 804766753404
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Height | 9 in |
Depth | 6 in |
Width | 4 in |
Enclosure Height | 0 to 9 3/4 inches |
Enclosure Depth | 6 - 12 inches |
Enclosure Width | 0 to 9 3/4 inches |
Description
Safety Switch, Contact Form DPST, Current Rating 60 A, Depth 6 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 9 in, Horsepower @ 240V AC 10 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 (TT50BS 1)
- STRONG ARM Universal Lift Support, 4247 (4247)
- DONALDSON Muffler, Round Style 1, M045237 (M045237)
- DELPHI Suspension Kit, Tc1600Kit (TC1600KIT)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (LNF222RA)
- SIEMENS Safety Switch, Non-Fusible, 30 A, Steel (GNF221RA)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF322NA)
- SIEMENS Safety Switch, Non-Fusible, 30 A, Steel (GNF321A)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF222NA)
- SIEMENS Safety Switch, Fusible, 30 A, Steel (GF321NRA)
- STANDARD IGNITION Engine Coolant Temperature Switch, TS43T (TS43T)
- Siemens Automotive Electrical