Shop All Automotive Switches
Siemens
Safety Switch, General Duty, 2 Phase
Mfr # GNF221RA
Zoro # G2209944
original price:
$95.85
23% off
new price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Amps AC 30 A
- IP Rating Not Rated
- Phase Single
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GNF221RA
- Zoro # G2209944
- UPC # 804766753428
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Depth | 6 in |
Width | 4 in |
Height | 7 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 0 to 9 3/4 inches |
Description
Safety Switch, Contact Form DPST, Current Rating 30 A, Depth 6 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 7 in, Horsepower @ 240V AC 3 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR 2x Air + 2x Cabin Filter 4 Total Kit For Lexus GS350 IS250 IS300 IS200t IS350 RC350 (KFL-100848)
- WAI GLOBAL STRUT OSPMGR 12V (30369N)
- QUICKCABLE Washers, Red Top Post, PK100 (6622-100R)
- MINN KOTA MKP-34 Prop & Nut Kit E (1865019)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GNF322A)
- SIEMENS Safety Switch, General Duty, 2 Phase (GF221NA)
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF222A)
- SIEMENS Safety Switch, General Duty, 2 Phase (GF222NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NA)
- AUTOTEX Wiper Motor Switch, 1-Speed (400257)
- Siemens Automotive Switches