Shop All Automotive Switches
Siemens
Safety Switch, General Duty, 2 Phase
Mfr # GF221NA
Zoro # G2209874
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Enclosure Type 1
- Material of Construction Steel
- Protection Method Fusible
- Depth 6 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GF221NA
- Zoro # G2209874
- UPC # 804766753602
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Depth | 6 in |
Width | 4 in |
Height | 9 in |
Enclosure Depth | 6 - 12 inches |
Enclosure Width | 0 to 9 3/4 inches |
Enclosure Height | 0 to 9 3/4 inches |
Description
Safety Switch, Contact Form DPST, Current Rating 30 A, Depth 6 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class R, Class T, Height 9 in, Horsepower @ 240V AC 7 1/2 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Tow Strap W/ Forged Hooks 2"X25', 10,000 Lb Cap (KTI73803)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-17/32x5-21/32 In (P18-HD)
- TAYLOR MADE PREMIUM FENDER CVR X- LARGE NAVY (9207N)
- VELVAC Push-Lock, Male Connector, 3/8"x3/8" (016166)
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF222A)
- SIEMENS Safety Switch, General Duty, 3 Phase (GNF322A)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF321NA)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NA)
- SIEMENS Safety Switch, General Duty, 2 Phase (LNF222RA)
- SIEMENS Safety Switch, General Duty, 2 Phase (GF222NA)
- STANDARD IGNITION Door Jamb Switch Connector (S-972)
- Siemens Automotive Electrical