Shop All Automotive Switches
Siemens
Safety Switch, Fusible, 30 A, Steel
Mfr # GF321NA
Zoro # G2209585
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 7-1/2 hp @ 240V AC
- Depth 4 in
- Phase Three
- Voltage 240V AC
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GF321NA
- Zoro # G2209585
- UPC # 804766753527
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Depth | 4 in |
Height | 8 1/2 in |
Width | 5 1/2 in |
Enclosure Height | 0 to 9 3/4 inches |
Enclosure Depth | Less than 6 inches |
Enclosure Width | 0 to 9 3/4 inches |
Description
Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class K, Class R, Height 8 1/2 in, Horsepower @ 240V AC 7 1/2 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTRACK AXLE Cv Axle Shaft, Ad-8080 (AD-8080)
- WALKER EXHAUST Exhaust Pipe Flange Gasket, 31365 (31365)
- DONALDSON Fuel Filter, Water Separator Cartridge, P551052 (P551052)
- SKF Shaft Seal, 1-7/8 x 2-7/8 x 5/16", CRWA1, NBR (18734)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF322NA)
- SIEMENS Safety Switch, Non-Fusible, 30 A, Steel (GNF221RA)
- SIEMENS Safety Switch, Non-Fusible, 30 A, Steel (GNF321A)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (GNF222A)
- SIEMENS Safety Switch, Fusible, 60 A, Steel (GF222NA)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (LNF222RA)
- SPEC-D TUNING ENGINE START BUTTON - RED LED (ESB-LEDRD)
- Siemens Automotive Electrical