Shop All Building Automation Controls
Siemens
Room Temperature Sensors, Analog
Mfr # QAA22SS.EWNN
Zoro # G6052203
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Input Voltage 18 to 36V DC
- Output 0 to 10V DC, 4 to 20 mA
- Overall Depth 3 3/4 in
- Series QA2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAA22SS.EWNN
- Zoro # G6052203
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Depth | 3 3/4 in |
Overall Width | 5 1/4 in |
Overall Height | 3 in |
Manufacturers Warranty Length | 5 yr |
Details
Includes | Anchors, Matching Gaskets, Screws, Trim Rings |
Item | Temperature Sensor |
Input Voltage | 18 to 36V DC |
Output | 0 to 10V DC, 4 to 20 mA |
Series | QA2200 |
Temperature Accuracy | +/-0.90 Degrees F |
Housing Type | Conduit Box |
Repeatability | +/-0.1% |
Housing Color | White |
Measurement Type | Single |
Electrical Connection Type | Hardwired |
Sensor Accuracy | +/-0.90 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Housing Material | Plastic |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Minimum Sensing Temperature | 32 Degrees F |
Product Type | Room Temperature Sensor |
Maximum Sensing Temperature | 122 Degrees F |
Display Type | None |
Standards | UL 916 |
Description
Temperature Sensor, Display Type None, Sensing Element Type Not Applicable, Output 0 to 10V DC, 4 to 20 mA, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR 1000 Series 1,080 CFM Roof Mount Power Attic Ventilator in Brown (CX1000AMBRUPS)
- TECUMSEH Relay Kit, K71-36 (K71-36)
- HONEYWELL RESIDENTIAL 120v Flat Pro Glowfly Universal Silicon Nitride Hot Surface Furnace Igniter Kit (Q3205U1107)
- DAYTON Blower (3C109)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- HONEYWELL HOME Zone Control Kit, 3 Zone, Output Amps 6.25 (HZ311K)
- Siemens Building Automation Controls