Shop All Building Automation Controls
Siemens
Room Temperature Sensor, RJ11
Mfr # QAA22SS.EWSN
Zoro # G3963745
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Connection Screw Terminals
- For Use With BACnet System
- Inputs RJ11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QAA22SS.EWSN
- Zoro # G3963745
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Manufacturers Warranty Length | 5 yr |
Overall Height | 3 in |
Overall Depth | 3 3/4 in |
Overall Width | 5 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Not Applicable, Output 0 to 10V DC, 4 to 20 mA, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Outdoor/Indoor Quartz Infrared Heate (OCH57-240VE)
- CARRIER Motor, 3 Phase, 208-230/460V, 1725 rpm (HD58FR231)
- TJERNLUND PRODUCTS Relay/Timer, 45 sec. (950-0014)
- CANARM Exhaust Fan, Hazardous Location, 24 In (SD24-XPF)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- HONEYWELL HOME Zone Panel, 4 Zone, Output Amps 10 VA (HZ432)
- Siemens Building Automation Controls