Shop All Building Automation Controls
Siemens
Room Temperature Sensor, Plug
Mfr # QAA2280.FWSC
Zoro # G3963751
Free Shipping & Returns
$162.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes RJ-11 Tool
- Voltage 18 to 36V DC or 24 V AC
- For Use With BACnet System
- Connection Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QAA2280.FWSC
- Zoro # G3963751
- UPC # 804766018862
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Overall Height | 3 in |
Overall Width | 5 1/4 in |
Overall Depth | 3 3/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Temperature Sensor, Display Type Digital, Sensing Element Type Not Applicable, Output Integrated Siemens Controller, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 60in Ceiling Fan Extension Downrod (DR60)
- ATLANTIC BLOWERS Centrifugal Blower, 15 HP, 3005 cfm (ABT-800)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 7 (21C073)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A691)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- WARMLYYOURS Snow Melt Timer Control (SCM-DUAL)
- Siemens Building Automation Controls