Shop All Building Automation Controls
Siemens
Room Temperature Sensor, OLED, RJ11
Mfr # QAA22SS.FWSN
Zoro # G3963736
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- For Use With BACnet System
- Connection Screw Terminals
- Inputs RJ11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAA22SS.FWSN
- Zoro # G3963736
- UPC # 804766002847
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 3 3/4 in |
Overall Height | 3 in |
Overall Width | 5 1/4 in |
Description
Temperature Sensor, Display Type Digital, Sensing Element Type Not Applicable, Output 0 to 10V DC, 4 to 20 mA, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE DRUM FAN BLACK 24in. (1PAFDRUM24)
- K-TOOL INTERNATIONAL 24" Waterproof Oscillating Pedestal Fan (KTI77726)
- ZONEFIRST Damper, 20" x 12", Static Pressure Reg. (SPRD-20X12)
- DANFOSS Thermostatic Radiator Valve, Side Mount (013G-8013)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- Siemens Building Automation Controls