Shop All Building Automation Controls
Siemens
Room Temperature Sensor, OLED
Mfr # QAA2230.FWSN
Zoro # G3963815
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Connection Screw Terminals
- For Use With BACnet System
- Inputs RJ11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QAA2230.FWSN
- Zoro # G3963815
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Manufacturers Warranty Length | 2 yr |
Overall Height | 3 in |
Overall Depth | 3 3/4 in |
Overall Width | 5 1/4 in |
Description
Temperature Sensor, Display Type Digital, Sensing Element Type Thermistor, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Flexible shaft 25' for 7/16"-1/2" ID Tubes (GTC-702-25)
- LAMBRO Duct Dryer Alum Foil 4Inx8Ft (498PL)
- HONEYWELL HOME Oil Primary Control, Junction Box (R7284U1004)
- TORNADO Top Cover (12436)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 6.25 VA (HZ311)
- Siemens Building Automation Controls