Shop All Building Automation Controls
Siemens
Room Temperature Sensor, OLED, Plug
Mfr # QAA2280.DWSC
Zoro # G3963779
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes RJ-11 Tool
- Voltage 18 to 36V DC or 24 V AC
- Connection Plug
- For Use With BACnet System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # QAA2280.DWSC
- Zoro # G3963779
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 4-1/2 in H x 2-3/4 in W x 1-3/16 in D |
Overall Height | 3 in |
Overall Depth | 3 3/4 in |
Overall Width | 5 1/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Temperature Sensor, Display Type Digital, Sensing Element Type Not Applicable, Output Integrated Siemens Controller, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.90 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F825-0432 Electronic Air Cleaner (F825-0432)
- COMSTAR INTL Super Grease Cutter 16 Ounce Aerosol (55-121*)
- TRUE BLUE AIR FILTER FIBERGLASS 16X16X1in. (116161)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI4000)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- Siemens Building Automation Controls