Shop All Building Automation Controls
Siemens
Room Temperature Sensor, FlushMount, White
Mfr # 536-784B
Zoro # G6052599
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White
- Measurement Type Single
- Display Type None
- Housing Type Flush Mount
- Manufacturers Warranty Length 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 536-784B
- Zoro # G6052599
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Item | Temperature Sensor |
Housing Color | White |
Measurement Type | Single |
Display Type | None |
Housing Type | Flush Mount |
Minimum Sensing Temperature | 32 Degrees F |
Sensing Element Type | Thermistor |
Housing Material | Plastic |
Product Type | Room Temperature Sensor |
Sensor Output Type | NTC 100K ohm Type II |
Loop Resistance | 100k ohm |
Maximum Sensing Temperature | 131 Degrees F |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Sensor Accuracy | +/-0.36 Degrees F |
Electrical Connection Type | Hardwired |
Temperature Accuracy | +/-0.36 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Flush Mount, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Assembly LMN with O-Blower Motor (48TM400646)
- LENNOX Fan Timer Kit (53K80)
- BELIMO Weather Shield (ZS-CCV-110)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT26)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- HONEYWELL HOME Zone Panel, 3 Zone, Output Amps 10 VA (HZ322)
- Siemens Controls