Shop All Building Automation Controls
Siemens
Room Temperature Sensor, FlushMount, Metal
Mfr # 536-984
Zoro # G6052529
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 5 yr
- For Use With Building Automation Systems Building Automation System Compatible
- Maximum Sensing Temperature 122 Degrees F
- Housing Color Metallic
- Minimum Sensing Temperature 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 536-984
- Zoro # G6052529
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Item | Temperature Sensor |
For Use With Building Automation Systems | Building Automation System Compatible |
Maximum Sensing Temperature | 122 Degrees F |
Housing Color | Metallic |
Minimum Sensing Temperature | 32 Degrees F |
Electrical Connection Type | Hardwired |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Loop Resistance | 100k ohm |
Sensor Accuracy | +/-0.36 Degrees F |
Sensor Output Type | NTC 100K ohm Type II |
Sensing Element Type | Thermistor |
Housing Material | Metal |
Measurement Type | Single |
Temperature Accuracy | +/-0.36 Degrees F |
Display Type | None |
Product Type | Room Temperature Sensor |
Housing Type | Flush Mount |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Flush Mount, Housing Material Metal, Housing Color Metallic, Probe Length Not Applicable, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 221 Make Up Water Feeder 126600 (221)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 12 1/4 in H. (SWG-6)
- AAON MTR COMB ASSY 460V RNA RNB (R78280)
- DECOR GRATES Floor Register, 5.5 X 11.5, Textured Black, Cast Iron (ST410)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- Siemens Building Automation Controls