Shop All Building Automation Controls
Siemens
Room Temperature Sensor, 70F RTD
Mfr # QAA2221.EWNN
Zoro # G6052273
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Series QA2200
- Sensor Output Type 1K ohm Ni @ 70F RTD
- Temperature Accuracy +/-0.72 Degrees F
- Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAA2221.EWNN
- Zoro # G6052273
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Depth | 3 3/4 in |
Overall Width | 5 1/4 in |
Overall Height | 3 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.72 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- AAON MODULE COMP 24VAC CORESENSE (V47400)
- SCHAEFER BRUSH Flue Brush, 2" dia., SS (43845)
- HONEYWELL Hc26A1008 Humidifier Replacement (HC26A1008)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- SIEMENS Air Humidity-Temp Sensor, Room-Outdoor (QFA3160)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Temperature/Humidity Sensor, BACnet, RJ11 (QFA32SS.EWSN)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- Siemens Building Automation Controls