Shop All Building Automation Controls
Siemens
Room Sensor, Flush Mount, Plastic, Beige
Mfr # 536-994A
Zoro # G6052562
product price: $107.26
/ea
Free Shipping & Returns
$107.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Sensing Temperature 32 Degrees F
- Sensor Accuracy +/-0.50 Degrees F
- Housing Color Beige
- Sensing Element Type Thermistor
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 536-994A
- Zoro # G6052562
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Item | Temperature Sensor |
Minimum Sensing Temperature | 32 Degrees F |
Sensor Accuracy | +/-0.50 Degrees F |
Housing Color | Beige |
Sensing Element Type | Thermistor |
Electrical Connection Type | Hardwired |
Compatible Building Automation Protocols | BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus |
Housing Material | Plastic |
Loop Resistance | 10k ohm |
For Use With Building Automation Systems | Building Automation System Compatible |
Sensor Output Type | NTC 10K ohm Type II |
Product Type | Room Temperature Sensor |
Measurement Type | Single |
Temperature Accuracy | +/-0.50 Degrees F |
Housing Type | Flush Mount |
Display Type | None |
Maximum Sensing Temperature | 122 Degrees F |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Flush Mount, Housing Material Plastic, Housing Color Beige, Probe Length Not Applicable, Temperature Accuracy +/-0.50 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 5ft (STC14355-05)
- SPIROTHERM Pjr000Ha Head Only For Rovent (PJR000HA)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FO18X30X1_4)
- MASTER FLOW 10 in. Air-Tite Take-Off (ATTO10)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- VICTRON ENERGY CAN-bus Temp. sensor (ASS000200100)
- Siemens Building Automation Controls