Shop All Building Automation Controls
Siemens
Room Sensor, 3-3/8 in Overall L
Mfr # 587-187
Zoro # G110043987
Free Shipping & Returns
$309.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TALON Predator Controllers
- Standards NEC
- Application Auxiliary Heat, Fan Control, Heat Pump Core, Lighting Control, Mixed Air Temperature Sensing, Occupancy Control, Outdoor Air Damper Control, Perimeter Heating, Safeties, Source State and Temp, Space Temp Sensing, Terminal DX Heating and Cooling with Reversing Relay
- Features Bypass, Setpoint Slide, Temperature Display
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 587-187
- Zoro # G110043987
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 3 7/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 3 3/8 in |
Details
For Use With | TALON Predator Controllers |
Item | Room Sensor |
Standards | NEC |
Application | Auxiliary Heat, Fan Control, Heat Pump Core, Lighting Control, Mixed Air Temperature Sensing, Occupancy Control, Outdoor Air Damper Control, Perimeter Heating, Safeties, Source State and Temp, Space Temp Sensing, Terminal DX Heating and Cooling with Reversing Relay |
Features | Bypass, Setpoint Slide, Temperature Display |
Sensing Element Type | Thermistor |
Maximum Operating Temperature | 95 Degrees F |
Display Resolution | +/-1 Degrees F |
Display Type | Analog |
Minimum Operating Temperature | 55 Degrees F |
Temperature Accuracy | +/-0.36 Degrees F |
Minimum Sensing Temperature | 55 Degrees F, 13 Degrees C |
Maximum Sensing Temperature | 35 Degrees C, 95 Degrees F |
Electrical Connection Type | Quick Connect Terminals |
Enclosure Material | Plastic |
Output | Changing Resistance |
Display Units | Provides an easy-to-read, two-line, alphanumeric LCD that displays room temperature value in degrees Fahrenheit or degrees Celsius |
Compatible with Series | Talon |
Compatible with Brand | Siemens |
Description
Room Sensor, Mounting Location Flush Mount, Output Changing Resistance, Probe Length Not Applicable, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Quick Connect Terminals, Enclosure Material Plastic, Display Type Analog, Display Units Provides an easy-to-read, two-line, alphanumeric LCD that displays room temperature value in degrees Fahrenheit or degrees Celsius, Display Resolution +/-1 Degrees F, Sensing Element Type Thermistor, Compatible with Brand Siemens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Washer5/8" Ptfe Washer (D-3315-00)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25S)
- MAID-O-MIST Thermocouple 48" Std Pilot (Thermocouple 48" Std Pilot)
- TELEDYNE LAARS Indoor/Outdoor Flow Switch Kit (RE0013000)
- SIEMENS Immersion Sensor, 4" Probe, 30 to 250F (536-767-40)
- SIEMENS TEC ROOM SENSOR, W/STPT, OVRIDE (540-670B)
- SIEMENS Room Air Humidity - Temperature Sensor (QFA3171D)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- Siemens Controls