Shop All Building Automation Controls
Siemens
Room-Outdoor Air Humidity - Temperature
Mfr # QFA3171
Zoro # G6053229
original price:
$278.57
4% off
new price: $265.52
/ea
Free Shipping & Returns
$265.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Humidity Accuracy 0 to 100% of Full Scale
- Series Q
- Minimum Operating Temperature -40 Degrees F
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QFA3171
- Zoro # G6053229
- Country of Origin China
- Category Building Automation Controls
Dimensions
Overall Depth | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 5 5/8 in |
Overall Width | 3 1/8 in |
Description
Temperature and Humidity Sensor, Display Type None, Sensing Element Type Not Applicable, Mounting Location Wall Mount, Output 4 to 20 mA, Housing Material Polycarbonate, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 0.5"W x 12'L (BS0051120L)
- CHAMPION POWER EQUIPMENT 1/8 Cord 600 Denier Canvas Firewood Storage Rack Cover, Black (100551)
- CARRIER Blower Pulley (KR11AZ712)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-2)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- Siemens Controls