Shop All Building Automation Controls
Siemens
Room Humidity-Temperature Sensor
Mfr # QFA3212.EWNN
Zoro # G6052291
product price: $179.54
/ea
Free Shipping & Returns
$179.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Minimum Sensing Temperature 32 Degrees F
- Manufacturers Warranty Length 5 yr
- Product Type Room Temperature and Humidity Sensor
- Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QFA3212.EWNN
- Zoro # G6052291
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Depth | 3 3/4 in |
Overall Width | 5 1/4 in |
Probe Length | 6 in |
Overall Height | 3 in |
Description
Temperature and Humidity Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Wall Mount, Output Not Applicable, Housing Material Polycarbonate, Housing Color White, Probe Length 6 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Plug-In, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Bearing, 1/2" (GCF1876K)
- FRIEDRICH Portable Air Conditioner (ZCP10SA)
- DAYTON Roof Curb, Fixed, 12 In H, 32 1/2 In OD (2RB80)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 240V (DAH4002B)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Outdoor Sensor, Metal, 10k ohm Type II (QAC2030U)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- Siemens Controls