Shop All Building Automation Controls
Siemens
Room Air Humidity -Temperature
Mfr # QFA3160D
Zoro # G6053247
product price: $327.53
/ea
Free Shipping & Returns
$327.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pt1000
- Humidity Accuracy 0 to 100% of Full Scale
- Output 0 to 10V DC
- Housing Material Polycarbonate
- Application Commercial, Industrial, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QFA3160D
- Zoro # G6053247
- Country of Origin China
- Category Building Automation Controls
Dimensions
Overall Height | 5 5/8 in |
Overall Depth | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 3 1/8 in |
Description
Temperature and Humidity Sensor, Display Type Digital, Sensing Element Type Not Applicable, Mounting Location Wall Mount, Output 0 to 10V DC, Housing Material Polycarbonate, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- FRIEDRICH Line Set Friedrich T32350 (T32350)
- TRUE MANUFACTURING Door Gasket, 24" x 25-7/8" (810768)
- AMERICAN METAL FILTER 18 X 30 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201830)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- Siemens Controls