Shop All IEC Magnetic Motor Starters
Siemens
Reversing IEC Magnetic Motor Starter, 2NO
Mfr # 3RA6250-1CB32
Zoro # G4293861
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 1.0 to 4.0
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 2NO
- HP @ 3 Phase - 240V 3/4 hp
- HP @ 3 Phase - 575V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RA6250-1CB32
- Zoro # G4293861
- UPC # 754554964539
- Country of Origin Germany
- Category IEC Magnetic Motor Starters
Dimensions
Height | 6.69 in |
Depth | 6.5 in |
Width | 3.54 in |
Overall Height | 6.69 in |
Overall Width | 3.54 in |
Overall Depth | 6.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 2NO, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 24V AC/DC, Horsepower @ Three Phase - 600V AC 3 hp, Horsepower @ Three Phase - 240V AC 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve (5SY42047)
- AC WORKS California Standard 50A 3-Phase 250V 4-Wire Locking Female Connector Assembly (CS8364)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1CB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EP32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CBA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BBA-R63/D)
- Siemens IEC Magnetic Motor Starters