Shop All IEC Magnetic Motor Starters
Siemens
Reversing IEC Magnetic Motor Starter, 1NC/1NO
Mfr # 3RA6120-1EP32
Zoro # G4293816
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 8.0 to 32.0
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 10 hp
- HP @ 3 Phase - 575V 30 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA6120-1EP32
- Zoro # G4293816
- UPC # 662643359084
- Country of Origin Germany
- Category IEC Magnetic Motor Starters
Dimensions
Height | 6.69 in |
Depth | 6.5 in |
Width | 1.77 in |
Overall Height | 6.69 in |
Overall Width | 1.77 in |
Overall Depth | 6.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 32 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 8 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 110-240V AC/DC, Horsepower @ Three Phase - 600V AC 30 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- ABB 1SVR405601R1000, CR-P024DC2 PLUGGABLE INTERFACE REL., PK 10 (1SVR405601R1000)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1CB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1DB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1THA-R63/C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EBA-R63/B)
- Siemens Starters