Shop All IEC Magnetic Motor Starters
Siemens
Reversing IEC Magnetic Motor Starter, 1NC/1NO
Mfr # 3RA6120-1DB32
Zoro # G4293782
original price:
$623.51
15% off
new price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 3.0 to 12.0
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NO/1NC
- HP @ 3 Phase - 240V 3 hp
- HP @ 3 Phase - 575V 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA6120-1DB32
- Zoro # G4293782
- UPC # 754554961705
- Country of Origin Germany
- Category IEC Magnetic Motor Starters
Dimensions
Depth | 6.5 in |
Height | 6.69 in |
Width | 1.77 in |
Overall Height | 6.69 in |
Overall Width | 1.77 in |
Overall Depth | 6.5 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 3 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 24V AC/DC, Horsepower @ Three Phase - 600V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 38 A, Reversing: No (3RT20281AN20)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1BB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EP32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1CB32)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1ABA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1ABA-R63/D)
- Siemens Motor Controls