Shop All Contactor Parts
Siemens
Replacement Contact Pieces, 3 Contacts
Mfr # 3RT1966-6D
Zoro # G8360643
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3RT1466
- Contacts per Kit 3
- Compatible with Series 3RT1466
- Number of Contacts Included 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT1966-6D
- Zoro # G8360643
- UPC # 754554774992
- Country of Origin Germany
- Category Contactor Parts
Details
Item | Replacement Contact Pieces |
For Use With | Mfr. No. 3RT1466 |
Contacts per Kit | 3 |
Compatible with Series | 3RT1466 |
Number of Contacts Included | 3 |
Description
Replacement Contact Pieces, Number of Contacts Included 3, Compatible with Series 3RT1466
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- SQUARE D Load center accessory, Homeline, padlocking kit, for quad circuit breaker handles, lock off position (HOMQPA)
- BLUE SEA SYSTEMS Blue Sea Systems 4137-BSS Push Button Reset Only Circuit Breaker Boot - Black (4137-BSS)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- SIEMENS Replacement Contact Pieces, 3 Contacts (3RT1955-6A)
- HONEYWELL Dp3050A5002 3 Pole 24V-50A (DP3050A500)
- SQUARE D Bonding Screw Kit (4028345850K)
- MOELLER Mechanical Interock Kit (MV-PKZ2)
- EATON CUTLER-HAMMER MAGNET COIL 120V-AC CONTACTOR PARTS AND ACCESSORY (9-1889-1)
- HONEYWELL Dp2030A5013 Deluxe Power Pro (DP2030A501)
- USA INDUSTRIALS Aftermarket Sprecher & Schuh CA1, CA1-250 Contact Kit - Replaces 22.106.212-02, Size 5, 3-Pole (9153CR)
- Siemens Contactor Parts