Shop All Contactor Parts
Siemens
Replacement Contact Pieces, 3 Contacts
Mfr # 3RT1966-6A
Zoro # G8360862
product price: $1,695.99
/ea
Free Shipping & Returns
$1,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3RT1066
- Contacts per Kit 3
- Compatible with Series 3RT1066
- Number of Contacts Included 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT1966-6A
- Zoro # G8360862
- UPC # 754554774954
- Country of Origin Germany
- Category Contactor Parts
Details
Item | Replacement Contact Pieces |
For Use With | Mfr. No. 3RT1066 |
Contacts per Kit | 3 |
Compatible with Series | 3RT1066 |
Number of Contacts Included | 3 |
Description
Replacement Contact Pieces, Number of Contacts Included 3, Compatible with Series 3RT1066
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer, 120V, SPST-NO (1101B)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- LEGRAND Tee, White, Tees (40N2F15WH)
- GE Miniature Circuit Breaker, THHQB Series 30A, 1 Pole, 120/240V AC (THHQB1130)
- SIEMENS Replacement Contact Pieces, 3 Contacts (3RT1955-6A)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- CCL SECURITY PRODUCTS Contact Kit Contactor Parts And Accessory (CA-38488A)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- GE Power Pole Assembly, 2 Pole, 30A, For Use With GE Series CR463 Contactors (CR460XP32)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- YORK Contactor, 3 Pole, 80A, 120V (024-35470-000)
- Siemens Contactor Parts