Shop All Replacement Coils
Siemens
Replacement Coil, DP, 120VAC, 120-150A
Mfr # 75D73251F
Zoro # G1316226
original price:
$308.38
5% off
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VA Rating 350
- For Use With Siemens 120 to 150A DP 42H
- Hz 60
- Frequency 60 Hz
- Contactor Style NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 75D73251F
- Zoro # G1316226
- Country of Origin United States
- Category Replacement Coils
Dimensions
Details
Item | Replacement Coil |
VA Rating | 350 |
For Use With | Siemens 120 to 150A DP 42H |
Hz | 60 |
Frequency | 60 Hz |
Contactor Style | NEMA |
Coil Power | 350 VA |
Compatible with Series | Siemens 120 to 150A DP 42H |
Description
Replacement Coil, Compatible with Series Siemens 120 to 150A DP 42H, Contactor Style NEMA, Coil Power 350 VA, Frame Size Not Applicable, Frequency 60 Hz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1", Steel, Non-Insulated (H100)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- ANCOR Self-Extinguishing Split Loom 3/8" x 10.39 (453382)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CBRS15BLKWR)
- SIEMENS Replacement Coil, 240V AC (75D70646AG)
- SIEMENS Coil Kit, 240/480VAC, NEMA Size 00-2.5 (75D73070C)
- SIEMENS Replacement Coil, 480V AC (75D70550AH)
- SIEMENS Replacement Coil, 480V AC (75D70646AH)
- SIEMENS Coil Kit, 120/240VAC, NEMA Size 00-2.5 (75D73070A)
- SIEMENS Coil Kit, 480VAC, NEMA Size 00-2.5 (75D73070H)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- Siemens Contactors & Contacts