Shop All Replacement Coils
Siemens
Replacement Coil, 480V AC
Mfr # 75D70646AH
Zoro # G8524407
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 480V
- Coil Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 75D70646AH
- Zoro # G8524407
- UPC # 804766910814
- Country of Origin China
- Category Replacement Coils
Details
Item | Replacement Coil |
Coil Volts | 480V |
Coil Voltage | 480V AC |
Description
Replacement Coil, Coil Voltage 480V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- SIEMENS Replacement Coil, DP, 120VAC, 120-150A (75D73251F)
- SIEMENS Coil Kit, 208VAC, NEMA Size 00-2.5 (75D73070D)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- SIEMENS Coil Kit, 480VAC, NEMA Size 00-2.5 (75D73070H)
- SIEMENS Coil Kit, 120VAC, NEMA Size 00-2.5 (75D73070F)
- SIEMENS Replacement Coil, 480V AC (75D70550AH)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- Siemens Motor Controls