Shop All Replacement Coils
Siemens
Replacement Coil, 480V AC
Mfr # 75D70550AH
Zoro # G8524242
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 480V
- Coil Voltage 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 75D70550AH
- Zoro # G8524242
- UPC # 804766910760
- Country of Origin China
- Category Replacement Coils
Details
Item | Replacement Coil |
Coil Volts | 480V |
Coil Voltage | 480V AC |
Description
Replacement Coil, Coil Voltage 480V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RS-1A-SH Single Phase Only Reversing Drum Control with Steel Handle (RS-1A-SH)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB5AV033)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515CP)
- SIEMENS Replacement Coil, 480V AC (75D70646AH)
- SIEMENS Coil Kit, 240/480VAC, NEMA Size 00-2.5 (75D73070C)
- SIEMENS Replacement Coil, 240V AC (75D70646AG)
- SIEMENS Replacement Coil, 24V AC (75D70646AJ)
- SIEMENS Coil Kit, 208VAC, NEMA Size 00-2.5 (75D73070D)
- SIEMENS Coil Kit, 120/240VAC, NEMA Size 00-2.5 (75D73070A)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 24VAC, 50/60 Hz (LXD3B7)
- Siemens Replacement Coils