Shop All Relay Sockets
Siemens
Relay Socket, Screw Clamp, White
Mfr # 3TX7144-4E6
Zoro # G8523926
product price: $13.14
/ea
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection - Relay Socket Screw Clamp
- Color White
- Depth 0.84 in
- Status Indicator None
- Number of Pins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7144-4E6
- Zoro # G8523926
- UPC # 754554931371
- Country of Origin United States
- Category Relay Sockets
Dimensions
Depth | 0.84 in |
Width | 3.32 in |
Height | 1.15 in |
Details
Item - Relay | Relay Socket |
Electrical Connection - Relay Socket | Screw Clamp |
Color | White |
Item | Relay Socket |
Status Indicator | None |
Number of Pins | 8 |
Electrical Connection | Screw Clamp |
Compatible Relays | 3TX71 Series |
Base Style | Square |
Description
Relay Socket, Base Style Square, Electrical Connection Screw Clamp, Number of Pins 8, Color White, Compatible Relays 3TX71 Series, Depth 0.84 in, Height 1.15 in, Status Indicator None, Width 3.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 1.05 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART 1050 NET)
- SCHNEIDER ELECTRIC Panel mounted timer monofunction, Harmony XB5, plastic, 22mm, time delay 3...60s, 100...240V AC DC (XB5DTGM3)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30583)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SIEMENS Relay Socket (3TX7144-4E7)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- Siemens Electrical Relays