Shop All Relay Sockets
Siemens
Relay Socket, Screw Clamp, White
Mfr # 3TX7144-4E5
Zoro # G8523917
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection - Relay Socket Screw Clamp
- Color White
- Number of Pins 14
- Depth 1.06 in
- Width 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7144-4E5
- Zoro # G8523917
- UPC # 754554969343
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth | 1.06 in |
Width | 3.11 in |
Height | 2.4 in |
Details
Item - Relay | Relay Socket |
Electrical Connection - Relay Socket | Screw Clamp |
Color | White |
Number of Pins | 14 |
Item | Relay Socket |
Status Indicator | None |
Electrical Connection | Screw Clamp |
Compatible Relays | 3TX71 Series |
Base Style | Square |
Description
Relay Socket, Base Style Square, Electrical Connection Screw Clamp, Number of Pins 14, Color White, Compatible Relays 3TX71 Series, Depth 1.06 in, Height 2.4 in, Status Indicator None, Width 3.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 19 cu in, Outlet Box, Aluminum, Rectangular (30201B)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F43110)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- SIEMENS Relay Socket (3TX7144-4E7)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- Siemens Electrical Relays