Shop All Relay Sockets
Siemens
Relay Socket, Screw Clamp, White
Mfr # 3TX7144-4E3
Zoro # G8524102
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection - Relay Socket Screw
- Color White
- Contact Form 3PDT
- Status Indicator None
- Number of Pins 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7144-4E3
- Zoro # G8524102
- UPC # 754554936659
- Country of Origin United States
- Category Relay Sockets
Dimensions
Depth | 1.44 in |
Width | 1.5 in |
Height | 1.47 in |
Details
Item - Relay | Relay Socket |
Electrical Connection - Relay Socket | Screw |
Color | White |
Contact Form | 3PDT |
Status Indicator | None |
Number of Pins | 11 |
Socket Type | Standard, Finger Safe |
Item | Relay Socket |
Electrical Connection | Screw Clamp |
Compatible Relays | 3TX71 Series |
Base Style | Octal |
Mounting Style | Surface |
Current Rating | 16 A |
Series | 3TX71 Series |
Description
Relay Socket, Base Style Octal, Contact Form 3PDT, Current Rating 16 A, Electrical Connection Screw Clamp, Number of Pins 11, Socket Type Standard, Finger Safe, Mounting Style Surface, Color White, Compatible Relays 3TX71 Series, Depth 1.44 in, Height 1.47 in, Series 3TX71 Series, Status Indicator None, Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- HELI-TUBE 1 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 1 C-25)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 8A, Rsb + Options, 120V AC Coil Volts, 2 C/O (RSB2A080F7)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- SIEMENS Relay Socket (3TX7144-4E7)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SCHNEIDER ELECTRIC Relay Socket, Finger Safe, Square, 8 Pin (70-782D8-1A)
- Siemens Relay Sockets