Shop All Relay Sockets
Siemens
Relay Socket, Screw Clamp, 8 Pins
Mfr # 3TX71441E6
Zoro # G8524188
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection - Relay Socket Screw Clamp
- Number of Pins - Relay 8
- Color White
- Number of Pins 8
- Status Indicator None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX71441E6
- Zoro # G8524188
- UPC # 754554761978
- Country of Origin United States
- Category Relay Sockets
Dimensions
Flat Pin Width | 0.215 in |
Details
Item - Relay | Relay Socket |
Electrical Connection - Relay Socket | Screw Clamp |
Number of Pins - Relay | 8 |
Color | White |
Number of Pins | 8 |
Item | Relay Socket |
Status Indicator | None |
Electrical Connection | Screw Clamp |
Base Style | Square |
Compatible Relays | 3TX71 Series |
Description
Relay Socket, Base Style Square, Electrical Connection Screw Clamp, Flat Pin Width 0.215 in, Number of Pins 8, Color White, Compatible Relays 3TX71 Series, Status Indicator None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68580052)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (68579201)
- UNISTRUT STRUT1 1/2""CONDUIT CLAMP (RP1215EG)
- SIEMENS Relay Socket, 11 Pins (3TX71444E4)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SIEMENS Relay Socket (3TX7144-4E2)
- SIEMENS Relay Socket (3TX7144-4E7)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SQUARE D Relay Socket, Square, 5 Pins, 15 A (8501NR41B)
- Siemens Electrical Relays