Shop All Relay Sockets
Siemens
Relay Socket, Screw Clamp, 8 Pins
Mfr # 3TX7144-1E2
Zoro # G8524075
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection - Relay Socket Screw Clamp
- Number of Pins - Relay 8
- Color White
- Width 1.6 in
- Socket Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7144-1E2
- Zoro # G8524075
- UPC # 754554761893
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 1.6 in |
Depth | 0.97 in |
Height | 2.14 in |
Details
Item - Relay | Relay Socket |
Electrical Connection - Relay Socket | Screw Clamp |
Number of Pins - Relay | 8 |
Color | White |
Socket Type | Standard |
Item | Relay Socket |
Number of Pins | 8 |
Status Indicator | None |
Contact Form | DPDT |
Electrical Connection | Screw Clamp |
Compatible Relays | 3TX71 Series |
Base Style | Octal |
Current Rating | 16 A |
Mounting Style | Surface |
Series | 3TX71 Series |
Description
Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 16 A, Electrical Connection Screw Clamp, Number of Pins 8, Socket Type Standard, Mounting Style Surface, Color White, Compatible Relays 3TX71 Series, Depth 0.97 in, Height 2.14 in, Series 3TX71 Series, Status Indicator None, Width 1.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- GE Miniature Circuit Breaker, THQP Series 25A, 2 Pole, 120/240V AC (THQP225)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 2 ft. (9865)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- SIEMENS Relay Socket (3TX7144-4E7)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- SIEMENS Relay Socket (3TX7144-4E2)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- Siemens Relay Sockets