Shop All Relay Sockets
Siemens
Relay Socket, Screw Clamp, 11 Pins
Mfr # 3TX71444E8
Zoro # G8524206
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection - Relay Socket Screw Clamp
- Color White
- Status Indicator None
- Number of Pins 11
- Electrical Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX71444E8
- Zoro # G8524206
- UPC # 754554969350
- Country of Origin United States
- Category Relay Sockets
Details
Item - Relay | Relay Socket |
Electrical Connection - Relay Socket | Screw Clamp |
Color | White |
Status Indicator | None |
Item | Relay Socket |
Number of Pins | 11 |
Electrical Connection | Screw Clamp |
Base Style | Square |
Compatible Relays | 3TX71 Series |
Description
Relay Socket, Base Style Square, Electrical Connection Screw Clamp, Number of Pins 11, Color White, Compatible Relays 3TX71 Series, Status Indicator None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- MARINCO 4770 Marinco 15A 277V 2P 3W Locking Plug (4770)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- SIEMENS Relay Socket (3TX7144-4E7)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMF2 RUMF3 relays, 12A, screw connec to rs, separate contact (RUZSF3M)
- Siemens Electrical Relays