Shop All Relay Sockets
Siemens
Relay Socket, Screw Clamp, 11 Pins
Mfr # 3TX7144-1E3
Zoro # G8523822
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection - Relay Socket Screw Clamp
- Number of Pins - Relay 11
- Color White
- Depth 0.97 in
- Number of Pins 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7144-1E3
- Zoro # G8523822
- UPC # 754554761909
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth | 0.97 in |
Width | 2.33 in |
Height | 2.33 in |
Details
Item - Relay | Relay Socket |
Electrical Connection - Relay Socket | Screw Clamp |
Number of Pins - Relay | 11 |
Color | White |
Number of Pins | 11 |
Contact Form | 3PDT |
Socket Type | Standard |
Status Indicator | None |
Item | Relay Socket |
Electrical Connection | Screw Clamp |
Compatible Relays | 3TX71 Series |
Mounting Style | Surface |
Current Rating | 16 A |
Base Style | Octal |
Series | 3TX71 Series |
Description
Relay Socket, Base Style Octal, Contact Form 3PDT, Current Rating 16 A, Electrical Connection Screw Clamp, Number of Pins 11, Socket Type Standard, Mounting Style Surface, Color White, Compatible Relays 3TX71 Series, Depth 0.97 in, Height 2.33 in, Series 3TX71 Series, Status Indicator None, Width 2.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- SIEMENS Relay Socket (3TX7144-4E7)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- Siemens Relay Sockets