Shop All Relay Sockets
Siemens
Relay Socket, PlugIn, Screw Clamp, Black
Mfr # LZS:PT78720
Zoro # G8524118
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Plug In
- Electrical Connection - Relay Socket Screw
- Color Black
- Standards WEEE (2012/19/EU)
- Status Indicator None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LZS:PT78720
- Zoro # G8524118
- UPC # 754554949871
- Country of Origin Romania
- Category Relay Sockets
Details
Item - Relay | Relay Socket |
Mounting - Relay | Plug In |
Electrical Connection - Relay Socket | Screw |
Color | Black |
Standards | WEEE (2012/19/EU) |
Status Indicator | None |
Number of Pins | 14 |
Item | Relay Socket |
Mounting Style | Plug-In |
Electrical Connection | Screw Clamp |
Compatible Relays | 3TX71 Series |
Base Style | Square |
Complete with socket | Yes |
Drive, polarization | Polarized |
Drive, switching attitude | Mono stable |
Degree of protection (IP) | IP20 |
Number of contacts as normally closed contact | 0 |
Number of contacts as normally open contact | 0 |
Number of contacts as change-over contact | 0 |
Type of electric connection | Screw connection |
Description
Relay Socket, Base Style Square, Electrical Connection Screw Clamp, Number of Pins 14, Mounting Style Plug-In, Color Black, Compatible Relays 3TX71 Series, Standards WEEE (2012/19/EU), Status Indicator None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Gray (WL905-10-GRAY)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- TEMPCO RTD Probe, 100 ohm, 3 in. L (RTD00574)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- SIEMENS Relay Socket (3TX7144-4E7)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- Siemens Relay Sockets