Shop All Relay Sockets
Siemens
Relay Socket
Mfr # 3TX7144-4E2
Zoro # G8524163
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Number of Pins 8
- Depth 1.42 in
- Width 3.05 in
- Socket Type Standard, Finger Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7144-4E2
- Zoro # G8524163
- UPC # 754554938578
- Country of Origin United States
- Category Relay Sockets
Dimensions
Depth | 1.42 in |
Width | 3.05 in |
Height | 1.42 in |
Details
Item - Relay | Relay Socket |
Color | White |
Number of Pins | 8 |
Socket Type | Standard, Finger Safe |
Contact Form | DPDT |
Item | Relay Socket |
Compatible Relays | 3TX71 Series |
Current Rating | 16 A |
Series | 3TX71 Series |
Electrical Connection | Screw Clamp |
Mounting Style | Surface |
Base Style | Octal |
Description
Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 16 A, Electrical Connection Screw Clamp, Number of Pins 8, Socket Type Standard, Finger Safe, Mounting Style Surface, Color White, Compatible Relays 3TX71 Series, Depth 1.42 in, Height 1.42 in, Series 3TX71 Series, Width 3.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- KILLARK Nipple, Conduit, 2 In (AN-6)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- SQUARE D Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (3S46F)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- Siemens Relay Sockets