Shop All Relay Sockets
Siemens
Relay Socket, 11 Pins
Mfr # 3TX71444E4
Zoro # G8524057
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 11
- Base Style Square
- Compatible Relays 3TX71 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX71444E4
- Zoro # G8524057
- UPC # 754554969336
- Country of Origin United States
- Category Relay Sockets
Details
Item - Relay | Relay Socket |
Item | Relay Socket |
Number of Pins | 11 |
Base Style | Square |
Compatible Relays | 3TX71 Series |
Description
Relay Socket, Base Style Square, Number of Pins 11, Compatible Relays 3TX71 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 24.4 to 36.0A (B45.0)
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59X)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX71441E6)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 250VAC (8501NR43)
- Siemens Electrical Relays