Shop All Auxiliary Contacts
Siemens
Red On Pilot Light, 120V
Mfr # 49SPL0BRF
Zoro # G6844241
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- For Use With Hinged Enclosures
- Color Red
- NEMA Rating 1, 12, 4, 4X
- Starter Size All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 49SPL0BRF
- Zoro # G6844241
- UPC # 783087173101
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | All |
Overall Height | 2 in |
Overall Depth | 3.5 in |
Overall Width | 1.7 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120, Color Red, Lamp Type Incandescent, Terminal Connection Screw Terminal, Lens Material Plastic, Lamp Module Type Transformer, Lens Type Concentric Rings, Body Material Metal, NEMA Rating 1, 12, 4, 4X, IP Rating IP20, IP66, Standards REACH Art. 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- GARDNER BENDER Gardner Bender 46-308UVBSC 8" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 2" Max Dia, Twist Tail (46-308UVBSC)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 60A, 250V AC, Non-Indicating (LPN-RK-60SP)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- SIEMENS Auxiliary Switch, 1NO/0NC, 1 Pole (3RH1921-1CD10)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111NF11)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- Siemens Motor Controls