Shop All Push Button Enclosures
Siemens
Pushbutton Enclosure, 1 Column, 3 Holes
Mfr # P30EMS03P
Zoro # G3042011
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Metal
- Number of Holes 3
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # P30EMS03P
- Zoro # G3042011
- UPC # 754554928470
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 9.00 in H x 3.47 in W x 2.75 in D |
Height | 9 in |
Width | 3.47 in |
Depth | 2.75 in |
Contact Block Depth | 1.75 in |
Overall Height | 9 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Width | 3 1/2 in |
Compatible Contact Block Depth | 1.75 in |
Overall Depth | 2 3/4 in |
Panel Cutout Diameter | 30 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.00 in H x 3.47 in W x 2.75 in D, Hole Size 30 mm, Material Metal, Height 9 in, Width 3.47 in, Depth 2.75 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud, Mounting Flange, Type Oil Tight, For Use With 30mm Push Buttons of Selector Switches, Mounting Style Surface, Contact Block Depth 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2420)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80129)
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PBXD3)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. H, Steel (ED2PB)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, 304 SS (PBSS4)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- Siemens Push Buttons & Indicators