Shop All Push Button Enclosures
Siemens
Pushbutton Enclosure, 1 Column, 2 Holes
Mfr # P30EMS02P
Zoro # G3041993
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Metal
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # P30EMS02P
- Zoro # G3041993
- UPC # 754554928463
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 6.75 in H x 3.47 in W x 2.75 in D |
Height | 6.75 in |
Width | 3.47 in |
Depth | 2.75 in |
Contact Block Depth | 1.75 in |
Overall Height | 6 3/4 in |
Compatible Contact Block Depth | 1.75 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Overall Width | 3 1/2 in |
Overall Depth | 2 3/4 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 2, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.75 in H x 3.47 in W x 2.75 in D, Hole Size 30 mm, Material Metal, Height 6.75 in, Width 3.47 in, Depth 2.75 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud, Mounting Flange, Type Oil Tight, For Use With 30mm Push Buttons of Selector Switches, Mounting Style Surface, Contact Block Depth 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- ZORO SELECT Round Indicator Light, Green, 120VAC, Standards: RoHs (24M117)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- NVENT HOFFMAN Pushbutton Enclosure, 4.75 in. D, 304 SS (E1PBXSS)
- WIEGMANN Enclosure, Push Button (PB4)
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 6.90 in., 4 Holes (XAPG39704)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- Siemens Switches