Shop All Push Button Enclosures
Siemens
Pushbutton Enclosure, 1 Column, 1 Hole
Mfr # US2:P30EMS01P
Zoro # G3042020
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 30 mm
- Material Metal
- Number of Holes 1
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # US2:P30EMS01P
- Zoro # G3042020
- UPC # 754554928456
- Country of Origin Mexico
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 4.50 in H x 3.47 in W x 2.75 in D |
Height | 4.5 in |
Width | 3.47 in |
Depth | 2.75 in |
Contact Block Depth | 1.75 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 30 mm |
Compatible Contact Block Depth | 1.75 in |
Overall Depth | 2 3/4 in |
Overall Width | 3 1/2 in |
Overall Height | 4 1/2 in |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 4.50 in H x 3.47 in W x 2.75 in D, Hole Size 30 mm, Material Metal, Height 4.5 in, Width 3.47 in, Depth 2.75 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Grounding Stud, Mounting Flange, Type Oil Tight, For Use With 30mm Push Buttons of Selector Switches, Mounting Style Surface, Contact Block Depth 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- PANDUIT Duct Cvr, Pvc, 1.5w x 6 ft., Lg, PK6 (C1.5LG6)
- GAMPAK 02-54855 EMT Rain Tight Compression Connector 2 in. (3207024)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Holes, Metal (XAPG49504)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PB3)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 2 Holes (9001SKYP2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 6.90 in., 4 Holes (XAPG39704)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- Siemens Switches