Shop All Push Button Accessories
Siemens
Push Button Operator, Yllw, Plastic Bezel
Mfr # 3SU1000-0BB30-0AA0
Zoro # G3039187
original price:
$7.37
16% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Yellow
- Type of Operator Extended Button
- Bezel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-0BB30-0AA0
- Zoro # G3039187
- UPC # 804766062117
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SCG3V03H30)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1BD20-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS20-0AA0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0BB10-1FA0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT10-0AA0)
- SCHNEIDER ELECTRIC Legend Plate, Down, White/Black and Red (ZBY2308)
- Siemens Push Button Accessories