Shop All Push Button Accessories
Siemens
Push Button Operator, Yellow, Metal Bezel
Mfr # 3SU1050-0BB30-0AA0
Zoro # G3039169
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Yellow
- Type of Operator Extended Button
- Action Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-0BB30-0AA0
- Zoro # G3039169
- UPC # 804766066993
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Height | 1.16 in |
Overall Depth | 1.39 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.16 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242008LP)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0BB10-1FA0)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- Siemens Push Buttons & Indicators