Shop All Push Button Accessories
Siemens
Push Button Operator, Yellow, Metal Bezel
Mfr # 3SU1050-0AA30-0AA0
Zoro # G3039318
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color Yellow
- IP Rating IP66, IP67, IP69, IP69K
- Standards REACH, RoHS, WEEE (2012/19/EU)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-0AA30-0AA0
- Zoro # G3039318
- UPC # 804766066788
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 1.39 in |
Overall Width | 1.16 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTICAM Opticam Connector, Duplex, LC, Black, OM1 (FLCDMC6BLY)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- GOGREEN GoGreen Power 18/2 SPT-2 9ft 3 Outlet Foot Switch Extension Cord, GG-24510GN - Green (GG-24510GN)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BF11-0AA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DG70-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- Siemens Push Button Accessories