Shop All Push Button Accessories
Siemens
Push Button Operator, White, Plastic Bezel
Mfr # 3SU1000-0BB60-0AA0
Zoro # G3039080
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Low Voltage
- Color White
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Standards REACH, RoHS, WEEE (2012/19/EU)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1000-0BB60-0AA0
- Zoro # G3039080
- UPC # 804766062148
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.16 in |
Overall Width | 1.16 in |
Overall Depth | 1.39 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@660VAC, ZC, 4-32VDC, I, 50 A, 48 to 660V AC, SSP1 Series (SSP1A450BDT)
- ALLANSON 2721-629 Transformer For Carlin (2721-629)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- SIEMENS Legend Plate, For-Rev, Brushed Aluminum (52NL31)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel, IP Rating: 69K (3SU1100-1HA20-1FG0)
- SIEMENS Boot, 30mm, For Push Button, Black, Silicone (US2:52AAB1)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0BB10-0AA0)
- SIEMENS Legend Plate, Off-On, Brushed Aluminum (52NL26)
- PATLITE 24V-Ac 24V-Dc Stack Light Assembly (LGEH-302FKA)
- Siemens Push Button Accessories